Motion
TLS182
Cinchable Pipe Leak Diverter - 32 in Length, 19.5000 in Width, Rectangle Shape, PVC, Polyester Material, Yellow Color
Mi Item #07162623
MFR #TLS182
Price$145.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cinchable Pipe Leak Diverter - 32 in Length, 19.5000 in Width, Rectangle Shape, PVC, Polyester Material, Yellow Color
Mi Item #07162623
MFR #TLS182

Mfr description
TLS182 PIG CINCHABLE PIPE
  • Cinchable drawstrings get you as close as possible to the source of a leak to capture more of the escaping liquid
  • Compact size lets you target a specific leak in tight spaces
  • Nonpermeable material is vinyl-coated for strength and durability; resists punctures and mildew for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.95/each

Specifications

Dimensions

  • Length
    32 in
  • Weight
    1 lb
  • Width
    19.5000 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Cinchable drawstrings get you as close as possible to the source of a leak to capture more of the escaping liquid•Compact size lets you target a specific leak in tight spaces•Nonpermeable material is vinyl-coated for strength and durability; resists punctures and mildew for long life•UV resistant up to 12 months for long-term outdoor use without degradation• Accepts a standard 3/4" hose connection to safely channel liquid to floor drain or collection container (hose sold separately)•Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose• Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter
  • Installation Method
    Drawstrings
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)