Motion
W211K56-TTU
Gang Disc Tillage Trunnion Unit - 1.7850 in Bore, 8.0000 in Overall Length, 2.4410 in Overall Width, Cast Iron
MI ITEM #07162853
MFR #W211K56-TTU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gang Disc Tillage Trunnion Unit - 1.7850 in Bore, 8.0000 in Overall Length, 2.4410 in Overall Width, Cast Iron
MI ITEM #07162853
MFR #W211K56-TTU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W211K56-TTU TRUNION UNITS
  • Directly interchangeable industry standard units & Static misalignment capability accommodates imprecise mounting surfaces.
  • Increased productivity and bearing life in field.
  • Dynamic misalignment capability eliminates internal bearing damage & Shock load protection due to high grade ductile iron housing.
  • Exclusive patented sealing system eliminates the need for daily relubrication

Specifications

  • Type Of Bearing
    Gang Disc Tillage Trunnion
  • Bore Type
    Straight
  • Bore Diameter
    1.7850 in
  • Overall Length
    8.0000 in
  • Overall Width
    2.4410 in
  • Material
    Cast Iron
  • Closure Type
    Double Sealed
  • Length Through Bore
    1.7500 in
  • Application
    Agriculture
  • Manufacturer Catalog
  • Product Type
    Agricultural Trunnions
  • Seal Type
    Six Lip Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text