Motion
W211K58-TTU
Gang Disc Tillage Trunnion Unit - 1.9692 in Bore, 8.0000 in Overall Length, 2.4410 in Overall Width, Cast Iron
Mi Item #07162854
MFR #W211K58-TTU
Price$613.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gang Disc Tillage Trunnion Unit - 1.9692 in Bore, 8.0000 in Overall Length, 2.4410 in Overall Width, Cast Iron
Mi Item #07162854
MFR #W211K58-TTU

Mfr description
W211RSS58-TTU MOUNTED AGRICULTURAL
  • Directly interchangeable industry standard units & Static misalignment capability accommodates imprecise mounting surfaces.
  • Increased productivity and bearing life in field.
  • Dynamic misalignment capability eliminates internal bearing damage & Shock load protection due to high grade ductile iron housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.73/each

Specifications

Dimensions

  • Bore Diameter
    1.9692 in
  • Length Through Bore
    1.9685 in
  • Overall Length
    8.0000 in
  • Overall Width
    2.4410 in

Details

  • Application
    Agriculture
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Product Type
    Agricultural Trunnions
  • Seal Type
    Six Lip Seal
  • Type Of Bearing
    Gang Disc Tillage Trunnion
  • UPC_NO
    1200106764755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)