Motion
W214K51-TTU
Gang Disc Tillage Trunnion Unit - 2.6881 in Bore, 9.0000 in Overall Length, 2.992 in Overall Width, Cast Iron
MI ITEM #07162855
MFR #W214K51-TTU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gang Disc Tillage Trunnion Unit - 2.6881 in Bore, 9.0000 in Overall Length, 2.992 in Overall Width, Cast Iron
MI ITEM #07162855
MFR #W214K51-TTU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.6881 in
  • Length Through Bore
    2.6875 in
  • Overall Length
    9.0000 in
  • Overall Width
    2.9920 in

Details

  • Application
    Agriculture
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Product Type
    Agricultural Trunnions
  • Seal Type
    Six Lip Seal
  • Type Of Bearing
    Gang Disc Tillage Trunnion

Overview

Mfr description
W214K51-TTU TRUNION UNITS
  • Directly interchangeable industry standard units & Static misalignment capability accommodates imprecise mounting surfaces.
  • Increased productivity and bearing life in field.
  • Dynamic misalignment capability eliminates internal bearing damage & Shock load protection due to high grade ductile iron housing.
  • Exclusive patented sealing system eliminates the need for daily relubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought