Motion
W214K52-TTU
Gang Disc Tillage Trunnion Unit - 2.2800 in Bore, 9.0000 in Overall Length, 2.992 in Overall Width, Cast Iron
Mi Item #07162856
MFR #W214K52-TTU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gang Disc Tillage Trunnion Unit - 2.2800 in Bore, 9.0000 in Overall Length, 2.992 in Overall Width, Cast Iron
Mi Item #07162856
MFR #W214K52-TTU

Mfr description
W214K52-TTU TRUNION UNITS
  • Directly interchangeable industry standard units & Static misalignment capability accommodates imprecise mounting surfaces.
  • Increased productivity and bearing life in field.
  • Dynamic misalignment capability eliminates internal bearing damage & Shock load protection due to high grade ductile iron housing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.2800 in
  • Length Through Bore
    2.6875 in
  • Overall Length
    9.0000 in
  • Overall Width
    2.9920 in

Details

  • Application
    Agriculture
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Product Type
    Agricultural Trunnions
  • Seal Type
    Six Lip Seal
  • Type Of Bearing
    Gang Disc Tillage Trunnion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)