Motion
FD211K53-1-1/2SQ

PEER BEARING CO (SKF)
FD211K53-1-1/2SQ

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 5 Lip Seal Seal
MI ITEM #07162868
MFR #FD211K53-1-1/2SQ
Your Price$303.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FD211K53-1-1/2SQ

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), 5 Lip Seal Seal
MI ITEM #07162868
MFR #FD211K53-1-1/2SQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.52/each(List $418.87)

Overview

Mfr description
FD211SVVB53 AGRICULTURE
  • Directly interchangeable industry standard units
  • Compensates misalignment from imprecise mounting or frame surfaces
  • Increased productivity and bearing life in field due to shock load protection from stamped steel flanges
  • Exclusive sealing system eliminates the need for daily relubrication

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    5 Lip Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Square
  • Overall Width
    5.5000 in
  • Inner Ring Width
    5.5000 in
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    -20 to 300° F
  • Finish Coating
    Uncoated
  • Bolt Size
    0.5310 in
  • Application
    Agriculture
  • Manufacturer Catalog
  • UPC_NO
    1200106966647
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought