Motion
66261132213

NORTON ABRASIVES
66261132213

Metal Tapered Cartridge Roll - Medium Grit Grade, P120 Grit
Mi Item #07163069
MFR #66261132213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261132213

Metal Tapered Cartridge Roll - Medium Grit Grade, P120 Grit
Mi Item #07163069
MFR #66261132213

Mfr description
66261132213 3/8X1X1/8 120GRIT A/O NORTON
  • Aluminum oxide abrasive controls aggressiveness while remaining cool cutting
  • Durable X-weight cotton backing ensures even wear
  • Advanced, full resin bond system ensures edge adhesion and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Grade
    Medium Grit
  • Grit Number
    P120
  • Max Rpm
    23000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)