Motion
245314

ANSELL
245314

Hyflex® Cut Resistant Gloves - Size Large, ANSI Cut Level A6, Uncoated
MI ITEM #07163227
MFR #245314
Your Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
245314

Hyflex® Cut Resistant Gloves - Size Large, ANSI Cut Level A6, Uncoated
MI ITEM #07163227
MFR #245314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.75/each(List $29.62)

Overview

Mfr description
245314 HYFLEX 74048 GREY SIZE 9, 0
  • Excellent levels of Cut protection ANSI Level 5
  • Incorporates Tuff-Cuff™ anti-shrink cuff construction
  • Excellent Protection in Food processing applications
  • Good for most knife-hand and some offhand applications
  • Available in White & Grey

Specifications

  • Glove Size
    Large
  • Material
    Dyneema
  • Cuff Type
    Tuff-Cuff™
  • Color
    Gray
  • Ansi Isea Abrasion Resistance Level
    A3
  • Description Keyword
    Uncoated
  • UPC_NO
    20076490013541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought