Specifications
Dimensions
- Bore Diameter42 mm
- Outside Diameter68 mm
- Weight2.952 oz
Details
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
- SeriesGS812
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)