Motion
RBX78-4
Banded V-Belt - BX Section, 4 Band, 81.90 in Outside Length, Cogged
MI ITEM #07163584
MFR #RBX78-4
List Price$268.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - BX Section, 4 Band, 81.90 in Outside Length, Cogged
MI ITEM #07163584
MFR #RBX78-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.61/each for your price

Overview

Mfr description
RBX78-4 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    4
  • Nominal Outside Length
    82.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Top Width
    2-5/8 in
  • Material
    Synthetic Rubber - EPDM
  • Manufacturer Upc Number
    785201694127
  • UPC_NO
    785201694127
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text