Motion
181  20/1 B WR

HUB CITY INC
181 20/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #07163772
MFR #181 20/1 B WR
List Price$1,480.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
181 20/1 B WR

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output
MI ITEM #07163772
MFR #181 20/1 B WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,480.99/each for your price

Overview

Mfr description
0230-01367 REDUCER 181 20:1 B WR
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.000 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • Style
    B
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    541 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    550 lbs
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    180PCX
  • Manufacturer Reducer Size
    181
  • Manufacturer Product Page
  • Mounting Type
    B
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=B
  • Manufacturer Catalog Number
    0230-01367
  • Manufacturer Upc Number
    662798920962
  • UPC_NO
    662798920962
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    15.00 lbs
  • Horsepower
    1 hp
  • Input Style
    Shaft
  • Nominal Ratio
    20:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    2906 in-lbs;328.334 Nm
  • Output Shaft
    Shaft
  • Overhung Load
    550 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text