Motion
215  20/1 A WR 56C 1.250

HUB CITY INC
215 20/1 A WR 56C 1.250

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07163774
MFR #215 20/1 A WR 56C 1.250
Your Price$2,481.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
215 20/1 A WR 56C 1.250

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07163774
MFR #215 20/1 A WR 56C 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,481.28/each(List $2,853.48)

Overview

Mfr description
0230-02773 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0625 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    1.500 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    839 in-lbs
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    215
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=20/1|STYLE=A|FS=56C|OD=4
  • Manufacturer Catalog Number
    0230-02773
  • Manufacturer Upc Number
    662798930862
  • UPC_NO
    662798930862
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    25.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text