Motion
7015 CD/HCP4ATBTA

SKF
7015 CD/HCP4ATBTA

Super Precision Hybrid Angular Contact Bearing - 75 mm Bore, 115 mm OD, 60 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #07164030
MFR #7015 CD/HCP4ATBTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7015 CD/HCP4ATBTA

Super Precision Hybrid Angular Contact Bearing - 75 mm Bore, 115 mm OD, 60 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #07164030
MFR #7015 CD/HCP4ATBTA

Mfr description
7015 CD/HCP4ATBTA TRIPLEX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    60 mm
  • Outer Ring Width
    60 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    60 mm
  • Precision Rating
    P4
  • Weight
    3.68 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7015 CD/HCP4ATBTA TRIPLEX BRG
  • Duplex Type
    Duplex Universal
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571458496
  • Maximum RPM (Grease)
    14000 rpm
  • Maximum RPM (Oil)
    22000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    49 kN
  • Row Type Fill Slot
    3
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571458496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)