Motion
PDTR2-1/4H
Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 2.3680 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07164374
MFR #PDTR2-1/4H
Your Price$933.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 2.3680 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07164374
MFR #PDTR2-1/4H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$933.61/each(List $1,073.66)

Overview

Mfr description
PDTR2-1/4H CAM FOLLOWER

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    22300 lbf
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    637400980696
  • UPC_NO
    637400980696
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text