Motion
PDTR2-1/4SLH

RBC BEARINGS INC
PDTR2-1/4SLH

Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 2.2470 in Roller Width, Sealed, Bearing Steel Material
Mi Item #07164375
MFR #PDTR2-1/4SLH
Price$940.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
PDTR2-1/4SLH

Flat Cam Follower-Hex Head Roller - 2.2500 in Roller Dia, 2.2470 in Roller Width, Sealed, Bearing Steel Material
Mi Item #07164375
MFR #PDTR2-1/4SLH

Mfr description
PDTR2-1/4SLH CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.39/each

Specifications

Dimensions

  • Roller Diameter  
    2.2500 in
  • Roller Width  
    2.2470 in
  • Thread Size
    7/8-14

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    637400980702
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    22300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400980702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)