Motion
PTRC3-1/2H
Flat Cam Follower-Hex Head Roller - 3.5000 in Roller Dia, 1.8850 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07164376
MFR #PTRC3-1/2H
Price$1,291.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 3.5000 in Roller Dia, 1.8850 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07164376
MFR #PTRC3-1/2H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,291.78/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.8850 in
  • Thread Size
    1-3/8-12

Details

  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    637400980719
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    22300 lbf
  • Radial Static Load Capacity
    33300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    637400980719

Overview

Mfr description
PTRC3-1/2H 705994 RAGSDALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought