Motion
0382510
Airframe Spherical Plain Bearing - 0.6300 in Bore, 1.1900 in OD, 0.625 in Inner Ring Width, Open
Mi Item #07164378
MFR #0382510
Price$260.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Spherical Plain Bearing - 0.6300 in Bore, 1.1900 in OD, 0.625 in Inner Ring Width, Open
Mi Item #07164378
MFR #0382510

Mfr description
MEG-10 SPHERICAL PLAIN BEARING 0382510
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Grooved outer race for staking the bearing in the housing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Inner Ring Width  
    0.625 in
  • Maximum PV Value
    50000
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1900 in
  • Overall Width
    0.6250 in
  • Weight
    0.12 lbs

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Liner Material
    PTFE
  • Lubrication Type
    Self Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400371517
  • Operating Temperature Range
    -65 TO 325 °F
  • Outer Ring Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    16450 lbf
  • Radial Static Load Capacity
    30500 lbf
  • Series
    Fibriloid®
  • Standards Met
    SAE-AS81820, MS14101, MS14133
  • Type Of Bearing
    Spherical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)