Motion
1030941
Impact® Earmuff - Over Head, 22 dB Noise Reduction Rating, Camouflage Cup Color
MI ITEM #07164533
MFR #1030941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact® Earmuff - Over Head, 22 dB Noise Reduction Rating, Camouflage Cup Color
MI ITEM #07164533
MFR #1030941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030941 IMPACT SPORT EARMUFF- CAMO
  • Keeps wearers protected from hazardous noise and connected to their environment
  • Employs built-in directional microphones that amplify range commands and other ambient sounds to a safe 82dB, providing more natural listening and enhancing communication
  • Actively listens and automatically compresses amplification when ambient impact sound reaches 82dB, and passively blocks out noise at 22dB
  • Amplifies low-level sound up to 4 times
  • Protection against harmful noise
  • Folds for convenient storage

Specifications

  • Band Position
    Over Head
  • Noise Reduction Rating Nrr
    22 dB
  • Product Line
    Impact Sport
  • Cup Color
    Camouflage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text