Motion
MGPM16-75AZ
16 mm Bore, 75 mm Stroke Length
Mi Item #07164904
MFR #MGPM16-75AZ
Price$214.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 mm Bore, 75 mm Stroke Length
Mi Item #07164904
MFR #MGPM16-75AZ

Mfr description
MGPM16-75AZ MGP-Z CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.16/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    75 mm

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)