Motion
MGPL25-150AZ
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07164961
MFR #MGPL25-150AZ
List Price$490.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07164961
MFR #MGPL25-150AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.98/each for your price

Overview

Mfr description
MGPL25-150AZ MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Air Cushion
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought