Specifications
Dimensions
- Bore Diameter20 mm
Details
- Auto-SwitchYes
- Cylinder SuffixXC22
- Product TypeTie Rod Air Cylinders
- Rod TypeNon-Rotating
- SeriesCEP1
- TypeScale Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)