1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
ETS 56
296 mm OD, Cast Iron with Silicone Element Material
MI ITEM #
07165284
MFR #
ETS 56
Your Price
$3,205.88
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF ETS 56
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
ETS 56
296 mm OD, Cast Iron with Silicone Element Material
MI ITEM #
07165284
MFR #
ETS 56
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$3,205.88
/each
(List
$3,730.36
)
Qty
Add to Cart
Overview
Mfr description
ETS 56 END COVER
Specifications
Outside Diameter
296 mm
Material
Cast Iron with Silicone Element
Overall Width
21 mm
Width
0.8268 in, 21 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data