Motion
5210ZZCD3

JTEKT KOYO
5210ZZCD3

Double Row Angular Contact Ball Bearing - 1.9688 in Bore, 90 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #07165355
MFR #5210ZZCD3
Price$166.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
5210ZZCD3

Double Row Angular Contact Ball Bearing - 1.9688 in Bore, 90 mm OD, 1.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #07165355
MFR #5210ZZCD3

Mfr description
5210 ZZCD3 DOUBLE ROW BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.9688 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)