Motion
HM89210

JTEKT KOYO
HM89210

Tapered Roller Bearing Cup
Mi Item #07165719
MFR #HM89210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
HM89210

Tapered Roller Bearing Cup
Mi Item #07165719
MFR #HM89210

Mfr description
HM89210 CUP
  • Improved fatigue life
  • Reduced noise vibration
  • Super finished raceways
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    0.8923 in
  • Outside Diameter  
    3.1250 in
  • Precision Rating
    Standard P0

Details

  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    605790182969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)