Overview
Mfr description
JHM516810UR CUP
- Improved fatigue life
- Reduced noise vibration
- Super finished raceways
- Consist of inner ring (cone), outer ring (cup), a cage and rollers which are profiled to distribute the load evenly
- High radial and axial (thrust) load capacities at low to intermediate speeds
- With single-row bearings, the thrust load capacity is about 60% of the radial capacity
- Produced in the U.S. and Japan to automotive quality standard TS16949
- Manufacturer: Koyo
Specifications
- Outside Diameter
- Cup Width
- Precision RatingStandard P0
- UPC_NO605790254437
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data