Motion
BB1-0554

SKF
BB1-0554

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07165761
MFR #BB1-0554
Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1-0554

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #07165761
MFR #BB1-0554

Mfr description
BB1-0554 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.12/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)