Motion
CDRBU2WU10-100DZ-S9PL

SMC CORP OF AMERICA
CDRBU2WU10-100DZ-S9PL

CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type - 100 ° Angle of Rotation
Mi Item #07165779
MFR #CDRBU2WU10-100DZ-S9PL
Price$397.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRBU2WU10-100DZ-S9PL

CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type - 100 ° Angle of Rotation
Mi Item #07165779
MFR #CDRBU2WU10-100DZ-S9PL

Mfr description
CDRBU2WU10-100DZ-S9PL ACTUATOR, FREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.78/each

Specifications

Dimensions

  • Body Size
    10 mm

Details

  • Actuator Type
    Double Vane
  • Angle of Rotation
    100 °
  • Cushion Type
    None
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)