Motion
AW30-N03C-2Z-A

SMC CORP OF AMERICA
AW30-N03C-2Z-A

Filter Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07165839
MFR #AW30-N03C-2Z-A
Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-N03C-2Z-A

Filter Regulator - 3/8 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #07165839
MFR #AW30-N03C-2Z-A

Mfr description
AW30-N03C-2Z-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.35/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Port Size
    3/8 NPT
  • Weight
    0.41 kg

Details

  • Adjuster Type
    Push-To-Lock Knob
  • Backflow Function
    Relieving
  • Inlet Port Type
    NPT
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Outlet Port Thread Type
    NPT
  • Proof Pressure
    218 psi
  • Relief Function
    Relieving
  • Series/System
    AW
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)