Motion
RSB-425
Safety Glasse - UV Protection, Brown Lens, Coffee Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #07166088
MFR #RSB-425
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Brown Lens, Coffee Frame/Temple Color, 2.5 D Diopter Lens
Mi Item #07166088
MFR #RSB-425

Mfr description
RSB-425 RAD-SEQUEL RSX BI-FOCAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Coffee;Compliance: ANSI;ISEA Z87.1-2020;UV Protection: 99.9%;Diopter: 2.5
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020
  • Comfort Features
    Cushioned rubber tipped temples, Lightweight design, Soft rubber nosepiece
  • Description
    Coffee lens magnifier safety eyewear
  • Diopter Lens
    2.5 D
  • Frame Color
    Coffee
  • Frame Color Family
    Brown
  • Frame Style
    Wraparound
  • Frame Temple Color
    Coffee
  • Frame Temple Material
    Rubber
  • Frame Type
    Frameless
  • Lens Coating
    UV Protection
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Marking
    Z87+
  • Lens Shade
    Coffee
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RSB-425
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Sequel RSx
  • Series
    Rad-Sequel RSx
  • Specialty Features
    Impact Rated, Magnification Diopter, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Coffee
  • Temple Style
    Rubber Tipped
  • Type
    Bifocal
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)