Motion
SMG-C91-012

MECHANIX WEAR
SMG-C91-012

The Original® Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A5, TrekDry Liner
MI ITEM #07166121
MFR #SMG-C91-012
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
SMG-C91-012

The Original® Cut Resistant Gloves - Size 3X-Large, ANSI Cut Level A5, TrekDry Liner
MI ITEM #07166121
MFR #SMG-C91-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.51/each

Specifications

Dimensions

  • Glove Size
    3X-Large

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Armortex®
  • Color
    Black / Hi-Vis Yellow
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Armortex® Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    EN ISO E
  • Hand Type
    Pair
  • Liner/Shell Material
    TrekDry
  • Manufacturer Upc Number
    781513626368
  • UPC_NO
    781513626368

Overview

Mfr description
SMG-C91-012 THE ORIGINAL E5 GLOVES
  • Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist
  • Breathable TrekDry® keeps your hands cool and comfortable
  • Reinforced thumb and index finger support added durability
  • Touchscreen capable synthetic leather keeps you connected while you work
  • Internal layer of Armortex® delivers EN 388: 2016 Level E and ANSI A5 cut resistance
  • Machine washable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought