Motion
00 11 07

KNIPEX
00 11 07

5 3/4" Universal Control Cabinet Key-Pen Style
MI ITEM #07166198
MFR #00 11 07
Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 07

5 3/4" Universal Control Cabinet Key-Pen Style
MI ITEM #07166198
MFR #00 11 07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.14/each

Specifications

Dimensions

  • Length
    6 9/16 in.
  • Overall Depth
    15/16 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    6 9/16 in.
  • Single Part Width
    6 9/16 in.
  • Tool Weight
    0.23 lbs.
  • Tool Width
    1 in.

Details

  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Universal Control Cabinet Key-Pen Style
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1

Overview

Mfr description
00-11-07 CONTROL CABINET KEY
  • For control cabinets and shut off systems in the supply of gas, water and electricity.
  • Easy to carry pen-style control cabinet key with fastening clip. Includes the following keys: (3) Square nut - 13/64", 15/64" and 5/16", (1) Triangular nut - 23/64" and (1) Dual bit - 1/8"-13/64".
  • Includes P2 bit.
  • Tool body made of fiberglass reinforced plastic and key profiles made from zinc die cast.
  • Handy tool for actuation of various locking systems.
  • Several tools in one - no need to carry additional tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought