Motion
N 13

TIMKEN
N 13

N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3800 in OD, 0.2400 in Width
Mi Item #07166274
MFR #N 13
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N 13

N Series Bearing Lock Nut - 2.548-18 in Thread Size, 3.3800 in OD, 0.2400 in Width
Mi Item #07166274
MFR #N 13

Mfr description
N-13 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • Outside Diameter  
    3.3800 in
  • Overall Width
    0.2400 in
  • Thread Size  
    2.548-18 in

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)