Motion
MFL-1-Z7/9FT
Fall Limiter - 400 lbs Wt Capacity , 9 ft. Long
Mi Item #07166287
MFR #MFL-1-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 400 lbs Wt Capacity , 9 ft. Long
Mi Item #07166287
MFR #MFL-1-Z7/9FT

Mfr description
MFL-1-Z7/9FT PERSONAL FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft.
  • Overall Length
    9 ft
  • Weight
    2.9 lb.

Details

  • Anchorage Connection
    Steel Snap Hook
  • ANSI Rating
    A10.32;Z359.14
  • Capacity
    400 lbs
  • Color
    Red
  • Harness Connection
    Steel Carabiner
  • Housing Material
    High-Impact Nylon
  • Line Material
    Polyester Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
  • Type
    Fall Limiter
  • UPC_NO
    612230210151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)