Motion
BBTW020038004
BBTW020038004 BRONZE ALLOY THRUST WASHER
MI ITEM #07166480
MFR #BBTW020038004
Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BBTW020038004 BRONZE ALLOY THRUST WASHER
MI ITEM #07166480
MFR #BBTW020038004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.48/each

Specifications

Dimensions

  • Inside Diameter  
    0.6250 in
  • Maximum P Value
    8000
  • Maximum PV Value
    75000
  • Outside Diameter  
    1.1875 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in

Details

  • Bearing Material
    Powdered Metal BB-16
  • Manufacturer Catalog
  • Max V Value
    35
  • Operating Temperature Range
    10 to 220 ºF
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905217685

Overview

Mfr description
BBTW020038004 BRONZE ALLOY THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought