Motion
BT-810-45-13

SKF
BT-810-45-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #07166497
MFR #BT-810-45-13
Price$165.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-810-45-13

Ball Transfer - BT Series, 44.5 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #07166497
MFR #BT-810-45-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.32/each

Specifications

Dimensions

  • Ball Diameter
    44.5 mm
  • Weight
    2.18 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Overview

Mfr description
BT 810-45-13 BALL, TRANSFER-UNIT
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought