Motion
CDQ2B160-150DCMZ

SMC CORP OF AMERICA
CDQ2B160-150DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07166600
MFR #CDQ2B160-150DCMZ
Price$422.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B160-150DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07166600
MFR #CDQ2B160-150DCMZ

Mfr description
CDQ2B160-150DCMZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.88/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Port Size
    3/8 BSPT
  • Rod Size / Thread
    M36x1.5 Male ISO
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)