Motion
GCC3A40A
String-Wound Cartridge - FDA Bleached Cotton Filter Media, 3.00 µm, 40.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #07166649
MFR #GCC3A40A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Bleached Cotton Filter Media, 3.00 µm, 40.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #07166649
MFR #GCC3A40A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GCC3A40A FILTER

Specifications

  • Cartridge Type
    String Wound
  • Filter Media Membane Material
    FDA Bleached Cotton
  • Micron Rating
    3.00 µm
  • Cartridge Length
    40.00 in
  • Cartridge Diameter
    2.50 in
  • End Cap Style
    DOE
  • Description Keyword
    FDA Bleached Cotton Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Center Core Material
    304 Stainless Steel
  • Differential Pressure
    50 psid
  • Change Out Pressure Differential
    35 psid
  • Typical Applications
    Chemicals, Pharmaceutical, Consumer Products, Photographic, Food and Beverage, Plating Solutions, Lubricating Oils, Edible Oils, Paints, Water, Inks, Waste Treatment, Petrochemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text