Specifications
Dimensions
- Port Size3/4 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginUS
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCLS
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)