Specifications
Dimensions
- Port Size3/4 BSPT
- Unlocking Port Size1/4 BSPT
Details
- Country of OriginUS
- Made to OrderYes
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeLocking Air Cylinders
- SeriesCLS
Overview
Mfr description
CLSF160-340-D CLS CYLINDER