Motion
PL019X024EF

TSUBAKI (UST)
PL019X024EF

Keyless Bushing - EF Series, 19 mm ID, 24 mm OD
MI ITEM #07166790
MFR #PL019X024EF
Price$184.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X024EF

Keyless Bushing - EF Series, 19 mm ID, 24 mm OD
MI ITEM #07166790
MFR #PL019X024EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.86/each

Specifications

Dimensions

  • Bolt Size
    M5x20
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    29008 psi
  • Outside Diameter  
    24 mm
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    252 N/mm^2
  • Weight
    0.240 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    6 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    EF
  • Transmissible Axial Force
    3844 lbs

Overview

Mfr description
PL019X024EF POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought