Motion
PL019X047AE

TSUBAKI (UST)
PL019X047AE

Keyless Bushing - AE Series, 19 mm ID, 47 mm OD
MI ITEM #07166791
MFR #PL019X047AE
Price$126.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X047AE

Keyless Bushing - AE Series, 19 mm ID, 47 mm OD
MI ITEM #07166791
MFR #PL019X047AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.49/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    19 mm
  • Hub Contact Pressure
    13489 psi
  • Outside Diameter  
    47 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    287 N/mm^2
  • Weight
    0.620 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    AE
  • Transmissible Axial Force
    6314 lbs

Overview

Mfr description
PL019X047AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text