Motion
1-6005
Mechanical Clutch - 0.5000 in Bore
MI ITEM #07166835
MFR #1-6005
Price$75.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 0.5000 in Bore
MI ITEM #07166835
MFR #1-6005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Bore Size
    1/2 in, 12.70 mm
  • Outer Width
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    1.50 lbs

Details

  • Manufacturer Upc Number
    818508024967

Overview

Mfr description
1-6005 CCW SQUIRREL CAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought