Specifications
Dimensions
- Weight0.71 kg
Details
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv1.5 Cv
- Manufacturer Product Page
- Normal StateClosed Center
- Number Of Positions3 (Closed Center)
Overview
Mfr description
VH300-N03-L HAND VALVE