Motion
CDU20-30D-M9NL

SMC CORP OF AMERICA
CDU20-30D-M9NL

Compact Air Cylinder - Free Mount Type, 20 mm Bore, 30 mm Stroke
Mi Item #07167029
MFR #CDU20-30D-M9NL
Price$152.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-30D-M9NL

Compact Air Cylinder - Free Mount Type, 20 mm Bore, 30 mm Stroke
Mi Item #07167029
MFR #CDU20-30D-M9NL

Mfr description
CDU20-30D-M9NL CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    M9N - Solid State, General Purpose, 3 wire NPN, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)