Motion
SUC210-31FG1

NTN
SUC210-31FG1

Ball Insert Bearing - 1-15/16 in ID
Mi Item #07167624
MFR #SUC210-31FG1
Price$477.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC210-31FG1

Ball Insert Bearing - 1-15/16 in ID
Mi Item #07167624
MFR #SUC210-31FG1

Mfr description
SUC210-31FG1 SET SCREW, STAINLESS INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.56/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359882025
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359882025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)