Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Manufacturer Upc Number4547359882056
- Product TypeBall Insert Bearings
- UPC_NO4547359882056
Overview
Mfr description
SUC212-39FG1 SET SCREW, STAINLESS INSERT