Motion
SUCF208-24CCFG1

NTN
SUCF208-24CCFG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #07167653
MFR #SUCF208-24CCFG1
Price$844.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF208-24CCFG1

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #07167653
MFR #SUCF208-24CCFG1

Mfr description
SUCF208-24CCFG1 4 BOLT FLANGE, STAINLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$844.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359898699
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359898699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)