Motion
SUCPA204-12CCFG1

NTN
SUCPA204-12CCFG1

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167654
MFR #SUCPA204-12CCFG1
Price$427.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA204-12CCFG1

Pillow Block Ball Bearing Unit - 0.7500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167654
MFR #SUCPA204-12CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$427.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    M8
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2205 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2205 in
  • Inside Diameter
    0.7500 in
  • Length
    2.8700 in
  • Length Through Bore
    1.2205 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.7500 in
  • Weight
    1.588 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC204-12FG1
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Contact Seal
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    2271 lbf
  • End Type
    One Closed, One Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SPA204N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359898743
  • Material
    Stainless Steel
  • Max Rpm
    5900 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1529 lbf
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359898743

Overview

Mfr description
SUCPA204-12CCFG1 TAPPED BASE PILLOW BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought