Motion
SUCPA205-16CCFG1

NTN
SUCPA205-16CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #07167655
MFR #SUCPA205-16CCFG1
Price$460.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA205-16CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #07167655
MFR #SUCPA205-16CCFG1

Mfr description
SUCPA205-16CCFG1, TAPPED BASE PILLOW BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$460.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359898750
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359898750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)