Motion
SUCPA207-23CCFG1

NTN
SUCPA207-23CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material
MI ITEM #07167659
MFR #SUCPA207-23CCFG1
Your Price$716.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA207-23CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Stainless Steel Material
MI ITEM #07167659
MFR #SUCPA207-23CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$716.88/each(List $824.41)

Overview

Mfr description
SUCPA207-23CCFG1 TAPPED BASE PILLOW BLK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • UPC_NO
    4547359898804
  • Manufacturer Upc Number
    4547359898804
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text